Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.438 in Dia x 2.250 in Length x 0.077 in Wall
- Mfr # SPP-437-2250
- Zoro # G423420390
product price:Â
$
2.29
/ea
Sold in multiples of 100 for
$229.00
Key Features
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
19800 lb
Material
1070-1080 High Carbon Steel
Rockwell Hardness
HV 458-560
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-437-2250
- Zoro #
- G423420390
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 19800 lb
- Material
- 1070-1080 High Carbon Steel
- Rockwell Hardness
- HV 458-560
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Shank Length
- 2-1/4 in
- Pin Diameter
- 7/16 in
- Wall Thickness
- 0.077 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.438 in Dia x 2.250 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.