Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.500 in Dia x 1.250 in Length x 0.094 in Wall
- Mfr # SPP-500-1250
- Zoro # G123403716
product price:Â
$
1.59
/ea
Sold in multiples of 100 for
$159.00
Key Features
Double Shear Strength (Lbs.)
27100 lb
Standards
ASME B18.8.2
Material Grade/Class
1070-1080
Material
1070-1080 High Carbon Steel
Rockwell Hardness
HV 458-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-500-1250
- Zoro #
- G123403716
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 27100 lb
- Standards
- ASME B18.8.2
- Material Grade/Class
- 1070-1080
- Material
- 1070-1080 High Carbon Steel
- Rockwell Hardness
- HV 458-560
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
Dimensions
- Pin Diameter
- 1/2 in
- Shank Length
- 1-1/4 in
- Wall Thickness
- 3/32 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.500 in Dia x 1.250 in Length x 0.094 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.