Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.500 in Dia x 1.375 in Length x 0.094 in Wall
- Mfr # SPP-500-1375
- Zoro # G623404404
product price:Â
$
1.69
/ea
Sold in multiples of 100 for
$169.00
Key Features
Pin Diameter
1/2 in
Finish
Plain
Material
1070-1080 High Carbon Steel
Double Shear Strength (Lbs.)
27100 lb
Material Grade/Class
1070-1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-500-1375
- Zoro #
- G623404404
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 27100 lb
- Material Grade/Class
- 1070-1080
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 458-560
Dimensions
- Pin Diameter
- 1/2 in
- Shank Length
- 1-3/8 in
- Wall Thickness
- 3/32 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.500 in Dia x 1.375 in Length x 0.094 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.