Slotted Spring Pin, Standard Duty, High Carbon Steel, 10 mm Dia x 45 mm L x 2 mm Wall
- Mfr # SPM-100-045-I
- Zoro # G823404112
product price:Â
$
1.29
/ea
Sold in multiples of 100 for
$129.00
Key Features
Standards
ISO 8752/EN 28752/DIN 1481
Double Shear Strength (Lbs.)
70.2 kN
Material
1070-1080 High Carbon Steel
Pin Diameter
10 mm
Shank Length
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPM-100-045-I
- Zoro #
- G823404112
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 10 mm
- Shank Length
- 45 mm
- Wall Thickness
- 2 mm
Details
- Standards
- ISO 8752/EN 28752/DIN 1481
- Double Shear Strength (Lbs.)
- 70.2 kN
- Material
- 1070-1080 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 420-520
- Finish
- Plain
Description
ISO 8752 Slotted Spring Pin, Standard Duty - High Carbon Steel - 10 mm Dia x 45 mm Length x 2 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.