Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 10 mm Dia x 55 mm Length
- Mfr # SPM-100-055-A
- Zoro # G423414283
product price:Â
$
1.65
/ea
Sold in multiples of 100 for
$165.00
Key Features
Finish
Plain
Rockwell Hardness
HV 458-560
Material Grade/Class
1070-1080
Standards
ASME B18.8.4M Type B
Shank Length
55 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPM-100-055-A
- Zoro #
- G423414283
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 55 mm
- Pin Diameter
- 10 mm
Details
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Rockwell Hardness
- HV 458-560
- Material Grade/Class
- 1070-1080
- Standards
- ASME B18.8.4M Type B
- Double Shear Strength (Lbs.)
- 79.1 kN
- Material
- 1070-1080 High Carbon Steel
Description
ASME B18.8.4M Slotted Spring Pin, Standard Duty - High Carbon Steel - 10 mm Dia x 55 mm Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.