Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 16 mm Dia x 80 mm L x 3 mm Wall
- Mfr # SPM-160-080-I
- Zoro # G023415611
product price:Â
$
15.15
/ea
Sold in multiples of 100 for
$1,515.00
Key Features
Double Shear Strength (Lbs.)
171 kN
Rockwell Hardness
HV 420-520
Material Grade/Class
1070-1080
Wall Thickness
3 mm
Material
1070-1080 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPM-160-080-I
- Zoro #
- G023415611
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 171 kN
- Rockwell Hardness
- HV 420-520
- Material Grade/Class
- 1070-1080
- Material
- 1070-1080 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Standards
- ISO 8752/EN 28752/DIN 1481
Dimensions
- Wall Thickness
- 3 mm
- Shank Length
- 80 mm
- Pin Diameter
- 16 mm
Description
ISO 8752 Slotted Spring Pin, Standard Duty - High Carbon Steel - 16 mm Dia x 80 mm Length x 3 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.