Slotted Spring Pin, Standard Duty, High Carbon Steel, 20 mm Dia x 100 mm L x 4 mm Wall
- Mfr # SPM-200-100-I
- Zoro # G123409718
product price:Â
$
25.95
/ea
Sold in multiples of 100 for
$2,595.00
Key Features
Wall Thickness
4 mm
Material
1070-1080 High Carbon Steel
Finish
Plain
Double Shear Strength (Lbs.)
280.6 kN
Pin Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPM-200-100-I
- Zoro #
- G123409718
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Wall Thickness
- 4 mm
- Shank Length
- 100 mm
- Pin Diameter
- 20 mm
Details
- Material
- 1070-1080 High Carbon Steel
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 280.6 kN
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ISO 8752/EN 28752/DIN 1481
- Rockwell Hardness
- HV 420-520
Description
ISO 8752 Slotted Spring Pin, Standard Duty - High Carbon Steel - 20 mm Dia x 100 mm Length x 4 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.