Slotted Spring Pin, Standard Duty, High Carbon Steel, 20 mm Dia x 140 mm L x 4 mm Wall
- Mfr # SPM-200-140-I
- Zoro # G523414916
product price:Â
$
48.19
/ea
Sold in multiples of 100 for
$4,819.00
Key Features
Pin Diameter
20 mm
Wall Thickness
4 mm
Standards
ISO 8752/EN 28752/DIN 1481
Finish
Plain
Rockwell Hardness
HV 420-520
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPM-200-140-I
- Zoro #
- G523414916
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Pin Diameter
- 20 mm
- Wall Thickness
- 4 mm
- Shank Length
- 140 mm
Details
- Standards
- ISO 8752/EN 28752/DIN 1481
- Finish
- Plain
- Rockwell Hardness
- HV 420-520
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 280.6 kN
- Material
- 1070-1080 High Carbon Steel
Description
ISO 8752 Slotted Spring Pin, Standard Duty - High Carbon Steel - 20 mm Dia x 140 mm Length x 4 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.