Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 3 mm Dia x 18 mm Length
Mfr # SPM-030-018-A
Zoro # G423401450
product price:Â
$
0.13
/ea
Sold in multiples of 100 for $13.00
Key Features
Double Shear Strength (Lbs.)
7.8 kN
Rockwell Hardness
HV 458-560
Pin Diameter
3 mm
Material
1070-1080 High Carbon Steel
Shank Length
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPM-030-018-A
- Zoro #
- G423401450
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 7.8 kN
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1080 High Carbon Steel
- Finish
- Plain
- Standards
- ASME B18.8.4M Type B
- Item
- Slotted Spring Pin, Standard Duty
Description
ASME B18.8.4M Slotted Spring Pin, Standard Duty - High Carbon Steel - 3 mm Dia x 18 mm Length