Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 5 mm Dia x 40 mm Length
Mfr # SPM-050-040-A
Zoro # G323408429
product price:Â
$
0.38
/ea
Sold in multiples of 100 for $38.00
Key Features
Pin Diameter
5 mm
Rockwell Hardness
HV 458-560
Material Grade/Class
1070-1080
Standards
ASME B18.8.4M Type B
Double Shear Strength (Lbs.)
19.6 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPM-050-040-A
- Zoro #
- G323408429
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5 mm
- Shank Length
- 40 mm
Details
- Rockwell Hardness
- HV 458-560
- Material Grade/Class
- 1070-1080
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.4M Type B
- Double Shear Strength (Lbs.)
- 19.6 kN
- Material
- 1070-1080 High Carbon Steel
- Finish
- Plain
Description
ASME B18.8.4M Slotted Spring Pin, Standard Duty - High Carbon Steel - 5 mm Dia x 40 mm Length