Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.141 in Dia x 0.75 in L x 0.028 in Wall
- Mfr # SP-140-0750
- Zoro # G423401214
product price:Â
$
0.38
/ea
Sold in multiples of 100 for
$38.00
Key Features
Wall Thickness
0.028 in
Pin Diameter
9/64 in
Material
1070-1080 High Carbon Steel
Double Shear Strength (Lbs.)
1875 lb
Rockwell Hardness
HV 458-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-140-0750
- Zoro #
- G423401214
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.028 in
- Pin Diameter
- 9/64 in
- Shank Length
- 3/4 in
Details
- Material
- 1070-1080 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 1875 lb
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.2
- Finish
- Zinc Plated
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.141 in Dia x 0.750 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.