Slotted Spring Pin, Standard Duty, High Carbon Steel, 6 mm Dia x 100 mm L x 1.2 mm Wall
- Mfr # SPM-060-100-I
- Zoro # G023405537
product price:Â
$
2.35
/ea
Sold in multiples of 100 for
$235.00
Key Features
Pin Diameter
6 mm
Double Shear Strength (Lbs.)
26 kN
Rockwell Hardness
HV 420-520
Shank Length
100 mm
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPM-060-100-I
- Zoro #
- G023405537
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 6 mm
- Shank Length
- 100 mm
- Wall Thickness
- 1.2 mm
Details
- Double Shear Strength (Lbs.)
- 26 kN
- Rockwell Hardness
- HV 420-520
- Finish
- Plain
- Standards
- ISO 8752/EN 28752/DIN 1481
- Material
- 1070-1080 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
Description
ISO 8752 Slotted Spring Pin, Standard Duty - High Carbon Steel - 6 mm Dia x 100 mm Length x 1.2 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.