Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 6 mm Dia x 16 mm L x 1.2 mm Wall
- Mfr # SPM-060-016-I
- Zoro # G423404116
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Rockwell Hardness
HV 420-520
Shank Length
16 mm
Finish
Plain
Double Shear Strength (Lbs.)
26 kN
Standards
ISO 8752/EN 28752/DIN 1481
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPM-060-016-I
- Zoro #
- G423404116
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 16 mm
- Wall Thickness
- 1.2 mm
- Pin Diameter
- 6 mm
Details
- Rockwell Hardness
- HV 420-520
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 26 kN
- Standards
- ISO 8752/EN 28752/DIN 1481
- Material
- 1070-1080 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
Description
ISO 8752 Slotted Spring Pin, Standard Duty - High Carbon Steel - 6 mm Dia x 16 mm Length x 1.2 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.