Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 8 mm Dia x 55 mm L x 1.5 mm Wall
- Mfr # SPM-080-055-I
- Zoro # G323405138
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Shank Length
55 mm
Material
1070-1080 High Carbon Steel
Double Shear Strength (Lbs.)
42.8 kN
Rockwell Hardness
HV 420-520
Pin Diameter
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPM-080-055-I
- Zoro #
- G323405138
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 42.8 kN
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 420-520
- Material Grade/Class
- 1070-1080
- Standards
- ISO 8752/EN 28752/DIN 1481
- Finish
- Plain
Dimensions
- Shank Length
- 55 mm
- Pin Diameter
- 8 mm
- Wall Thickness
- 1.5 mm
Description
ISO 8752 Slotted Spring Pin, Standard Duty - High Carbon Steel - 8 mm Dia x 55 mm Length x 1.5 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.