Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.094 in Dia x 0.750 in L x 0.022 in Wall
- Mfr # SPS3P-093-0750
- Zoro # G523407925
product price:Â
$
0.16
/ea
Sold in multiples of 100 for
$16.00
Key Features
Pin Diameter
3/32 in
Material Grade/Class
302/304
Material
302/304 Stainless Steel
Finish
Plain
Shank Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-093-0750
- Zoro #
- G523407925
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/32 in
- Shank Length
- 3/4 in
- Wall Thickness
- 0.022 in
Details
- Material Grade/Class
- 302/304
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 670 lb
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.094 in Dia x 0.750 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.