Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.125 in Dia x 0.250 in L x 0.028 in Wall
- Mfr # SPS3P-125-0250
- Zoro # G423406394
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
1090 lb
Pin Diameter
1/8 in
Wall Thickness
0.028 in
Shank Length
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3P-125-0250
- Zoro #
- G423406394
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 1090 lb
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Material
- 302/304 Stainless Steel
Dimensions
- Pin Diameter
- 1/8 in
- Wall Thickness
- 0.028 in
- Shank Length
- 1/4 in
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.125 in Dia x 0.250 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.