Coiled Spring Pin, Heavy Duty, High Carbon Steel, 0.375 in Dia x 1.750 in Length
- Mfr # SPC-375-1750H
- Zoro # G523422461
product price:Â
$
2.95
/ea
Sold in multiples of 100 for
$295.00
Key Features
Double Shear Strength (Lbs.)
18000 lb
Standards
ASME B18.8.2
Material
1070-1095 High Carbon Steel
Pin Diameter
3/8 in
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC-375-1750H
- Zoro #
- G523422461
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 18000 lb
- Standards
- ASME B18.8.2
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
- Finish
- Plain
- Item
- Coiled Spring Pin, Heavy Duty
Dimensions
- Pin Diameter
- 3/8 in
- Shank Length
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.