Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.125 in Dia x 1.375 in L x 0.028 in Wall
- Mfr # SPS3P-125-1375
- Zoro # G023401782
product price:Â
$
0.34
/ea
Sold in multiples of 100 for
$34.00
Key Features
Wall Thickness
0.028 in
Material
302/304 Stainless Steel
Finish
Plain
Shank Length
1-3/8 in
Double Shear Strength (Lbs.)
1090 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3P-125-1375
- Zoro #
- G023401782
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 1090 lb
- Standards
- ASME B18.8.2
Dimensions
- Wall Thickness
- 0.028 in
- Shank Length
- 1-3/8 in
- Pin Diameter
- 1/8 in
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.125 in Dia x 1.375 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.