Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.156 in Dia x 1.000 in L x 0.032 in Wall
- Mfr # SPS3P-156-1000
- Zoro # G623412652
product price:Â
$
0.34
/ea
Sold in multiples of 100 for
$34.00
Key Features
Finish
Plain
Material
302/304 Stainless Steel
Pin Diameter
5/32 in
Shank Length
1 in
Material Grade/Class
302/304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3P-156-1000
- Zoro #
- G623412652
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Material
- 302/304 Stainless Steel
- Material Grade/Class
- 302/304
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 1600 lb
- Standards
- ASME B18.8.2
Dimensions
- Pin Diameter
- 5/32 in
- Shank Length
- 1 in
- Wall Thickness
- 0.032 in
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.156 in Dia x 1.000 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.