Slotted Spring Pin, Standard Duty, 410/420 SS, 0.500 in Dia x 2.000 in L x 0.094 in Wall
- Mfr # MS171782
- Zoro # G723411173
product price:Â
$
6.49
/ea
Sold in multiples of 100 for
$649.00
Key Features
Double Shear Strength (Lbs.)
25800 lb
Finish
Plain
Wall Thickness
3/32 in
Material
410/420 Stainless Steel
Rockwell Hardness
HRC 43-52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171782
- Zoro #
- G723411173
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 25800 lb
- Finish
- Plain
- Material
- 410/420 Stainless Steel
- Rockwell Hardness
- HRC 43-52
- Standards
- MS171782
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Wall Thickness
- 3/32 in
- Pin Diameter
- 1/2 in
- Shank Length
- 2 in
Description
Mil. Spec. MS171782 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.500 in Dia x 2.000 in Length x 0.094 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.