Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.188 in Dia x 0.500 in L x 0.040 in Wall
- Mfr # SPS3P-187-0500
- Zoro # G723400832
product price:Â
$
0.31
/ea
Sold in multiples of 100 for
$31.00
Key Features
Double Shear Strength (Lbs.)
2425 lb
Wall Thickness
0.04 in
Standards
ASME B18.8.2
Shank Length
1/2 in
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-187-0500
- Zoro #
- G723400832
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.04 in
- Shank Length
- 1/2 in
- Pin Diameter
- 3/16 in
Details
- Double Shear Strength (Lbs.)
- 2425 lb
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
- Finish
- Plain
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.188 in Dia x 0.500 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.