Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.312 in Dia x 0.750 in L x 0.062 in Wall
- Mfr # SPS3P-312-0750
- Zoro # G423418229
product price:Â
$
0.96
/ea
Sold in multiples of 100 for
$96.00
Key Features
Finish
Plain
Wall Thickness
0.062 in
Shank Length
3/4 in
Standards
ASME B18.8.2
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-312-0750
- Zoro #
- G423418229
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.062 in
- Shank Length
- 3/4 in
- Pin Diameter
- 5/16 in
Details
- Finish
- Plain
- Standards
- ASME B18.8.2
- Material
- 302/304 Stainless Steel
- Material Grade/Class
- 302/304
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 6300 lb
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.312 in Dia x 0.750 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.