Coiled Spring Pin, Light Duty, 302 SS, 0.250 in Dia x 3.000 in Length
- Mfr # MS51987-446
- Zoro # G223425984
product price:Â
$
6.69
/ea
Sold in multiples of 100 for
$669.00
Key Features
Material Grade/Class
302
Standards
MS51987
Double Shear Strength (Lbs.)
2200 lb
Finish
Plain
Material
302 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51987-446
- Zoro #
- G223425984
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 3 in
Details
- Material Grade/Class
- 302
- Standards
- MS51987
- Item
- Coiled Spring Pin, Light Duty
- Double Shear Strength (Lbs.)
- 2200 lb
- Finish
- Plain
- Material
- 302 Stainless Steel
Description
Mil. Spec. MS51987-446 Coiled Spring Pin, Light Duty - 302 Stainless Steel - 0.250 in Dia x 3.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.