Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.312 in Dia x 0.875 in L x 0.062 in Wall
- Mfr # SPS3P-312-0875
- Zoro # G623404756
product price:Â
$
0.98
/ea
Sold in multiples of 100 for
$98.00
Key Features
Wall Thickness
0.062 in
Pin Diameter
5/16 in
Material
302/304 Stainless Steel
Double Shear Strength (Lbs.)
6300 lb
Shank Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3P-312-0875
- Zoro #
- G623404756
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
- Double Shear Strength (Lbs.)
- 6300 lb
- Standards
- ASME B18.8.2
- Finish
- Plain
Dimensions
- Wall Thickness
- 0.062 in
- Pin Diameter
- 5/16 in
- Shank Length
- 7/8 in
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.312 in Dia x 0.875 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.