Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.312 in Dia x 1.500 in L x 0.062 in Wall
- Mfr # SPS3P-312-1500
- Zoro # G623424334
product price:Â
$
1.49
/ea
Sold in multiples of 100 for
$149.00
Key Features
Wall Thickness
0.062 in
Shank Length
1-1/2 in
Material Grade/Class
302/304
Double Shear Strength (Lbs.)
6300 lb
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-312-1500
- Zoro #
- G623424334
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.062 in
- Shank Length
- 1-1/2 in
- Pin Diameter
- 5/16 in
Details
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 302/304
- Double Shear Strength (Lbs.)
- 6300 lb
- Material
- 302/304 Stainless Steel
- Standards
- ASME B18.8.2
- Finish
- Plain
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.312 in Dia x 1.500 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.