Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.438 in Dia x 1.250 in L x 0.077 in Wall
- Mfr # SPS3P-437-1250
- Zoro # G423416942
product price:Â
$
3.39
/ea
Sold in multiples of 100 for
$339.00
Key Features
Finish
Plain
Pin Diameter
7/16 in
Material Grade/Class
302/304
Material
302/304 Stainless Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3P-437-1250
- Zoro #
- G423416942
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Material Grade/Class
- 302/304
- Material
- 302/304 Stainless Steel
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 11500 lb
Dimensions
- Shank Length
- 1-1/4 in
- Pin Diameter
- 7/16 in
- Wall Thickness
- 0.077 in
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.438 in Dia x 1.250 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.