Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.438 in Dia x 2.000 in L x 0.077 in Wall
- Mfr # SPS3P-437-2000
- Zoro # G823406338
product price:Â
$
4.35
/ea
Sold in multiples of 100 for
$435.00
Key Features
Material Grade/Class
302/304
Finish
Plain
Standards
ASME B18.8.2
Wall Thickness
0.077 in
Pin Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3P-437-2000
- Zoro #
- G823406338
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.077 in
- Pin Diameter
- 7/16 in
- Shank Length
- 2 in
Details
- Material Grade/Class
- 302/304
- Finish
- Plain
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
- Double Shear Strength (Lbs.)
- 11500 lb
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.438 in Dia x 2.000 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.