Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.438 in Dia x 4.000 in L x 0.077 in Wall
- Mfr # SPS3P-437-4000
- Zoro # G823425391
product price:Â
$
8.25
/ea
Sold in multiples of 100 for
$825.00
Key Features
Material
302/304 Stainless Steel
Wall Thickness
0.077 in
Double Shear Strength (Lbs.)
11500 lb
Finish
Plain
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3P-437-4000
- Zoro #
- G823425391
- UPC #
- -
- Country of Origin
- United States
- Material
- 302/304 Stainless Steel
- Double Shear Strength (Lbs.)
- 11500 lb
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
Dimensions
- Wall Thickness
- 0.077 in
- Shank Length
- 4 in
- Pin Diameter
- 7/16 in
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.438 in Dia x 4.000 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.