Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 0.438 in Dia x 2.500 in L x 0.077 in Wall
- Mfr # SPS3P-437-2500
- Zoro # G123419403
product price:Â
$
5.35
/ea
Sold in multiples of 100 for
$535.00
Key Features
Double Shear Strength (Lbs.)
11500 lb
Standards
ASME B18.8.2
Finish
Plain
Wall Thickness
0.077 in
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3P-437-2500
- Zoro #
- G123419403
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 11500 lb
- Standards
- ASME B18.8.2
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
Dimensions
- Shank Length
- 2-1/2 in
- Wall Thickness
- 0.077 in
- Pin Diameter
- 7/16 in
Description
Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 0.438 in Dia x 2.500 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.