Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 302/304 SS, 8 mm Dia x 50 mm Length
Mfr # SPM3P-080-050-A
Zoro # G423419677
product price:Â
$
1.95
/ea
Sold in multiples of 100 for $195.00
Key Features
Double Shear Strength (Lbs.)
28.4 kN
Material
302/304 Stainless Steel
Pin Diameter
8 mm
Standards
ASME B18.8.4M Type B
Shank Length
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPM3P-080-050-A
- Zoro #
- G423419677
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 8 mm
- Shank Length
- 50 mm
Details
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 28.4 kN
- Material
- 302/304 Stainless Steel
- Standards
- ASME B18.8.4M Type B
- Material Grade/Class
- 302/304
- Finish
- Plain
Description
ASME B18.8.4M Slotted Spring Pin, Standard Duty - Passivated 302/304 Stainless Steel - 8 mm Dia x 50 mm Length