Slotted Spring Pin, Standard Duty, Passivated 316 Stainless Steel, 0.156 in Dia x 0.875 in Length
- Mfr # SPS6P-156-0875
- Zoro # G623412560
product price:Â
$
0.57
/ea
Sold in multiples of 100 for
$57.00
Key Features
Standards
ASME B18.8.2
Finish
Passivated
Material Grade/Class
316
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS6P-156-0875
- Zoro #
- G623412560
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5/32 in
- Shank Length
- 7/8 in
Details
- Standards
- ASME B18.8.2
- Finish
- Passivated
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 316
- Material
- 316 Stainless Steel
Description
Slotted Spring Pin, Standard Duty - Passivated 316 Stainless Steel - 0.156 in Dia x 0.875 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.