Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.078 in Dia x 0.688 in Length x 0.018 in Wall
- Mfr # SPSP-078-0687
- Zoro # G523420139
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Material
420 Stainless Steel
Wall Thickness
0.018 in
Material Grade/Class
420
Standards
ASME B18.8.2
Pin Diameter
5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-078-0687
- Zoro #
- G523420139
- UPC #
- -
- Country of Origin
- United States
- Material
- 420 Stainless Steel
- Material Grade/Class
- 420
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 423-544
- Finish
- Passivated
- Double Shear Strength (Lbs.)
- 800 lb
Dimensions
- Wall Thickness
- 0.018 in
- Shank Length
- 11/16 in
- Pin Diameter
- 5/64 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.078 in Dia x 0.688 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.