Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.078 in Dia x 1.375 in Length x 0.018 in Wall
- Mfr # SPSP-078-1375
- Zoro # G523402357
product price:Â
$
0.29
/ea
Sold in multiples of 100 for
$29.00
Key Features
Finish
Passivated
Rockwell Hardness
HV 423-544
Material Grade/Class
420
Double Shear Strength (Lbs.)
800 lb
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-078-1375
- Zoro #
- G523402357
- UPC #
- -
- Country of Origin
- United States
- Finish
- Passivated
- Rockwell Hardness
- HV 423-544
- Material Grade/Class
- 420
- Double Shear Strength (Lbs.)
- 800 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 420 Stainless Steel
- Standards
- ASME B18.8.2
Dimensions
- Pin Diameter
- 5/64 in
- Shank Length
- 1-3/8 in
- Wall Thickness
- 0.018 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.078 in Dia x 1.375 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.