Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.078 in Dia x 0.875 in Length x 0.018 in Wall
- Mfr # SPSP-078-0875
- Zoro # G923408997
product price:Â
$
0.13
/ea
Sold in multiples of 100 for
$13.00
Key Features
Finish
Passivated
Material Grade/Class
420
Double Shear Strength (Lbs.)
800 lb
Rockwell Hardness
HV 423-544
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-078-0875
- Zoro #
- G923408997
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 7/8 in
- Wall Thickness
- 0.018 in
- Pin Diameter
- 5/64 in
Details
- Finish
- Passivated
- Material Grade/Class
- 420
- Double Shear Strength (Lbs.)
- 800 lb
- Rockwell Hardness
- HV 423-544
- Material
- 420 Stainless Steel
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.078 in Dia x 0.875 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.