Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.078 in Dia x 1.125 in Length x 0.018 in Wall
- Mfr # SPSP-078-1125
- Zoro # G523405983
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Rockwell Hardness
HV 423-544
Double Shear Strength (Lbs.)
800 lb
Standards
ASME B18.8.2
Wall Thickness
0.018 in
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-078-1125
- Zoro #
- G523405983
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-1/8 in
- Wall Thickness
- 0.018 in
- Pin Diameter
- 5/64 in
Details
- Rockwell Hardness
- HV 423-544
- Double Shear Strength (Lbs.)
- 800 lb
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Passivated
- Material
- 420 Stainless Steel
- Material Grade/Class
- 420
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.078 in Dia x 1.125 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.