Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.078 in Dia x 0.750 in Length x 0.018 in Wall
- Mfr # SPSP-078-0750
- Zoro # G523408380
product price:Â
$
0.16
/ea
Sold in multiples of 100 for
$16.00
Key Features
Standards
ASME B18.8.2
Finish
Passivated
Wall Thickness
0.018 in
Pin Diameter
5/64 in
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-078-0750
- Zoro #
- G523408380
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 3/4 in
- Wall Thickness
- 0.018 in
- Pin Diameter
- 5/64 in
Details
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Finish
- Passivated
- Material
- 420 Stainless Steel
- Material Grade/Class
- 420
- Rockwell Hardness
- HV 423-544
- Double Shear Strength (Lbs.)
- 800 lb
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.078 in Dia x 0.750 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.