Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.125 in Dia x 0.438 in Length x 0.028 in Wall
- Mfr # SPSP-125-0437
- Zoro # G923403756
product price:Â
$
0.21
/ea
Sold in multiples of 100 for
$21.00
Key Features
Pin Diameter
1/8 in
Finish
Passivated
Material
420 Stainless Steel
Wall Thickness
0.028 in
Material Grade/Class
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-125-0437
- Zoro #
- G923403756
- UPC #
- -
- Country of Origin
- United States
- Finish
- Passivated
- Material
- 420 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 420
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 423-544
- Double Shear Strength (Lbs.)
- 1875 lb
Dimensions
- Pin Diameter
- 1/8 in
- Wall Thickness
- 0.028 in
- Shank Length
- 7/16 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.125 in Dia x 0.438 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.