Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.125 in Dia x 1.375 in Length x 0.028 in Wall
- Mfr # SPSP-125-1375
- Zoro # G923416596
product price:Â
$
0.38
/ea
Sold in multiples of 100 for
$38.00
Key Features
Pin Diameter
1/8 in
Rockwell Hardness
HV 423-544
Finish
Passivated
Wall Thickness
0.028 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-125-1375
- Zoro #
- G923416596
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 423-544
- Finish
- Passivated
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 1875 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 420
- Material
- 420 Stainless Steel
Dimensions
- Shank Length
- 1-3/8 in
- Pin Diameter
- 1/8 in
- Wall Thickness
- 0.028 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.125 in Dia x 1.375 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.