Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.125 in Dia x 0.562 in Length x 0.028 in Wall
- Mfr # SPSP-125-0562
- Zoro # G823403702
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Standards
ASME B18.8.2
Finish
Passivated
Material Grade/Class
420
Double Shear Strength (Lbs.)
1875 lb
Pin Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-125-0562
- Zoro #
- G823403702
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Finish
- Passivated
- Material Grade/Class
- 420
- Double Shear Strength (Lbs.)
- 1875 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 420 Stainless Steel
- Rockwell Hardness
- HV 423-544
Dimensions
- Shank Length
- 9/16 in
- Pin Diameter
- 1/8 in
- Wall Thickness
- 0.028 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.125 in Dia x 0.562 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.