Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.125 in Dia x 0.750 in Length x 0.028 in Wall
- Mfr # SPSP-125-0750
- Zoro # G823409650
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Finish
Passivated
Material
420 Stainless Steel
Wall Thickness
0.028 in
Pin Diameter
1/8 in
Rockwell Hardness
HV 423-544
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-125-0750
- Zoro #
- G823409650
- UPC #
- -
- Country of Origin
- United States
- Finish
- Passivated
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 420 Stainless Steel
- Rockwell Hardness
- HV 423-544
- Material Grade/Class
- 420
- Double Shear Strength (Lbs.)
- 1875 lb
Dimensions
- Wall Thickness
- 0.028 in
- Pin Diameter
- 1/8 in
- Shank Length
- 3/4 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.125 in Dia x 0.750 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.