Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.156 in Dia x 0.938 in Length x 0.032 in Wall
- Mfr # SPSP-156-0937
- Zoro # G923424799
product price:Â
$
0.33
/ea
Sold in multiples of 100 for
$33.00
Key Features
Wall Thickness
0.032 in
Material Grade/Class
420
Pin Diameter
5/32 in
Double Shear Strength (Lbs.)
2750 lb
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-156-0937
- Zoro #
- G923424799
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 420
- Double Shear Strength (Lbs.)
- 2750 lb
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Material
- 420 Stainless Steel
- Rockwell Hardness
- HV 423-544
- Finish
- Passivated
Dimensions
- Wall Thickness
- 0.032 in
- Pin Diameter
- 5/32 in
- Shank Length
- 15/16 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.156 in Dia x 0.938 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.