Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.156 in Dia x 1.625 in Length x 0.032 in Wall
- Mfr # SPSP-156-1625
- Zoro # G123410370
product price:Â
$
0.51
/ea
Sold in multiples of 100 for
$51.00
Key Features
Standards
ASME B18.8.2
Wall Thickness
0.032 in
Finish
Passivated
Double Shear Strength (Lbs.)
2750 lb
Material Grade/Class
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-156-1625
- Zoro #
- G123410370
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Finish
- Passivated
- Double Shear Strength (Lbs.)
- 2750 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 420
- Rockwell Hardness
- HV 423-544
- Material
- 420 Stainless Steel
Dimensions
- Wall Thickness
- 0.032 in
- Shank Length
- 1-5/8 in
- Pin Diameter
- 5/32 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.156 in Dia x 1.625 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.