Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.188 in Dia x 0.875 in Length x 0.040 in Wall
- Mfr # SPSP-187-0875
- Zoro # G823403092
product price:Â
$
0.47
/ea
Sold in multiples of 100 for
$47.00
Key Features
Pin Diameter
3/16 in
Double Shear Strength (Lbs.)
4150 lb
Rockwell Hardness
HV 423-544
Material
420 Stainless Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-187-0875
- Zoro #
- G823403092
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 4150 lb
- Rockwell Hardness
- HV 423-544
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 420 Stainless Steel
- Standards
- ASME B18.8.2
- Finish
- Passivated
- Material Grade/Class
- 420
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 7/8 in
- Wall Thickness
- 0.04 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.188 in Dia x 0.875 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.