Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.250 in Dia x 2.500 in Length x 0.048 in Wall
- Mfr # SPSP-250-2500
- Zoro # G823406727
product price:Â
$
1.89
/ea
Sold in multiples of 100 for
$189.00
Key Features
Material
420 Stainless Steel
Wall Thickness
0.048 in
Rockwell Hardness
HV 423-544
Double Shear Strength (Lbs.)
7050 lb
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-250-2500
- Zoro #
- G823406727
- UPC #
- -
- Country of Origin
- United States
- Material
- 420 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 423-544
- Double Shear Strength (Lbs.)
- 7050 lb
- Finish
- Passivated
- Material Grade/Class
- 420
- Standards
- ASME B18.8.2
Dimensions
- Wall Thickness
- 0.048 in
- Shank Length
- 2-1/2 in
- Pin Diameter
- 1/4 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.250 in Dia x 2.500 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.