Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.312 in Dia x 0.812 in Length x 0.062 in Wall
- Mfr # SPSP-312-0812
- Zoro # G423417567
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Material Grade/Class
420
Pin Diameter
5/16 in
Rockwell Hardness
HV 423-544
Double Shear Strength (Lbs.)
10800 lb
Wall Thickness
0.062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-312-0812
- Zoro #
- G423417567
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 420
- Rockwell Hardness
- HV 423-544
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 10800 lb
- Standards
- ASME B18.8.2
- Material
- 420 Stainless Steel
- Finish
- Passivated
Dimensions
- Pin Diameter
- 5/16 in
- Wall Thickness
- 0.062 in
- Shank Length
- 13/16 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.312 in Dia x 0.812 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.