Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.312 in Dia x 1.125 in Length x 0.062 in Wall
- Mfr # SPSP-312-1125
- Zoro # G823406222
product price:Â
$
1.35
/ea
Sold in multiples of 100 for
$135.00
Key Features
Wall Thickness
0.062 in
Material Grade/Class
420
Standards
ASME B18.8.2
Rockwell Hardness
HV 423-544
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-312-1125
- Zoro #
- G823406222
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 420
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 423-544
- Finish
- Passivated
- Material
- 420 Stainless Steel
- Double Shear Strength (Lbs.)
- 10800 lb
Dimensions
- Wall Thickness
- 0.062 in
- Pin Diameter
- 5/16 in
- Shank Length
- 1-1/8 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.312 in Dia x 1.125 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.