Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.312 in Dia x 0.938 in Length x 0.062 in Wall
- Mfr # SPSP-312-0937
- Zoro # G123405413
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Material
420 Stainless Steel
Pin Diameter
5/16 in
Double Shear Strength (Lbs.)
10800 lb
Material Grade/Class
420
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPSP-312-0937
- Zoro #
- G123405413
- UPC #
- -
- Country of Origin
- United States
- Material
- 420 Stainless Steel
- Double Shear Strength (Lbs.)
- 10800 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 420
- Finish
- Passivated
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 423-544
Dimensions
- Pin Diameter
- 5/16 in
- Shank Length
- 15/16 in
- Wall Thickness
- 0.062 in
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.312 in Dia x 0.938 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.