Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.375 in Dia x 0.750 in Length x 0.077 in Wall
- Mfr # SPSP-375-0750
- Zoro # G823414524
product price:Â
$
1.85
/ea
Sold in multiples of 100 for
$185.00
Key Features
Double Shear Strength (Lbs.)
16300 lb
Standards
ASME B18.8.2
Wall Thickness
0.077 in
Material Grade/Class
420
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-375-0750
- Zoro #
- G823414524
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.077 in
- Shank Length
- 3/4 in
- Pin Diameter
- 3/8 in
Details
- Double Shear Strength (Lbs.)
- 16300 lb
- Standards
- ASME B18.8.2
- Material Grade/Class
- 420
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 420 Stainless Steel
- Rockwell Hardness
- HV 423-544
- Finish
- Passivated
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.375 in Dia x 0.750 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.