Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.375 in Dia x 2.500 in Length x 0.077 in Wall
- Mfr # SPSP-375-2500
- Zoro # G623419903
product price:Â
$
4.25
/ea
Sold in multiples of 100 for
$425.00
Key Features
Pin Diameter
3/8 in
Material
420 Stainless Steel
Material Grade/Class
420
Standards
ASME B18.8.2
Wall Thickness
0.077 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-375-2500
- Zoro #
- G623419903
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/8 in
- Wall Thickness
- 0.077 in
- Shank Length
- 2-1/2 in
Details
- Material
- 420 Stainless Steel
- Material Grade/Class
- 420
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 423-544
- Double Shear Strength (Lbs.)
- 16300 lb
- Finish
- Passivated
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.375 in Dia x 2.500 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.