Slotted Spring Pin, Standard Duty, Passivated 420 SS, 0.375 in Dia x 2.000 in Length x 0.077 in Wall
- Mfr # SPSP-375-2000
- Zoro # G523407062
product price:Â
$
3.45
/ea
Sold in multiples of 100 for
$345.00
Key Features
Double Shear Strength (Lbs.)
16300 lb
Standards
ASME B18.8.2
Rockwell Hardness
HV 423-544
Material
420 Stainless Steel
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPSP-375-2000
- Zoro #
- G523407062
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2 in
- Pin Diameter
- 3/8 in
- Wall Thickness
- 0.077 in
Details
- Double Shear Strength (Lbs.)
- 16300 lb
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 423-544
- Material
- 420 Stainless Steel
- Finish
- Passivated
- Material Grade/Class
- 420
- Item
- Slotted Spring Pin, Standard Duty
Description
Slotted Spring Pin, Standard Duty - Passivated 420 Stainless Steel - 0.375 in Dia x 2.000 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.